Shop All Fiber Discs
Norton Abrasives
4-1/2 X 7/8 IN. METAL FIBER DISC 36 GRIT F240 AO, 25PK
Mfr # 66623353306
Zoro # G710942451
product price: $20.55
/pk 25, $0.82/ea
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Aluminum Oxide
- Disc Backing Material Fiber
- Max. RPM 11000
- Color Brown
- Length 4-1/2 in
Product Information
- Brand Norton Abrasives
- MFR # 66623353306
- Zoro # G710942451
- Country of Origin United States
- Category Fiber Discs
Dimensions
Length | 4-1/2 in |
Width | 4-1/2 in |
Details
Abrasive Type | Aluminum Oxide |
Disc Backing Material | Fiber |
Max. RPM | 11000 |
Color | Brown |
Shape | Round |
Arbor Hole | 7/8 in |
Use with | Right Angle Grinder or Pistol Grip Air Sander |
Application | Beveling, Blending, Deburring, Stock Removal |
Description
Armed with a versatile, multi-purpose aluminum oxide abrasive, this Metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys, and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.
- •Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- •Heavier fiber backing for additional strength and tear resistance
- •Full resin bond for strength and durability
- •Good coarse grit choice for right angle grinder beveling, blending, deburring, and stock removal, when performance is not measured and low initial price is a key purchasing criterion
- •Extra coarse/36 grit for stock removal, beveling and edge chamfering
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- POWERBUILT 3" Steel Wire Cup Brush (642488)
- UNITED ABRASIVES/SAIT SAIT 95011 Spiracool™ Backing Pads for Resin Fiber Discs, 4-1/2" Medium x 5/8", 1-Pack (95011)
- CENTURY DRILL & TOOL Mounted Grinding Point, W206 (75209)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370210)
- NORTON ABRASIVES Fiber Disc, 4 In D, 50 G, PK10 (66623395002)
- NORTON ABRASIVES Fiber Disc, Blaze, Grit 120, 7" dia (66254411528)
- NORTON ABRASIVES Fiber Disc, 6in dia.Very Fine, PK70 (66261007628)
- NORTON ABRASIVES Fiber Disc, 4-1/2,120G, PK25 (66623353314)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- SHARK INDUSTRIES 2" A/O Rolock Discs - 36 Grit - 10 Pk (12841)
- Norton Abrasives Fiber Discs