2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 36 GRIT R228 AO, 100PK
Mfr # 66261121019
Zoro # G010942427
Key Features
- Abrasive Type Aluminum Oxide
- Max RPM 30000
- Backing Weight X-Weight Cotton
- Application Stock Removal, Blending, Removal
- Color Brown
Product Information
- Brand Norton Abrasives
- MFR # 66261121019
- Zoro # G010942427
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Width | 2 in |
Length | 2 in |
Details
Abrasive Type | Aluminum Oxide |
Max RPM | 30000 |
Backing Weight | X-Weight Cotton |
Application | Stock Removal, Blending, Removal |
Color | Brown |
Attachment Type | Type R (III) |
Use with | Hand Held Sander |
Shape | Round |
Description
For reliable all-purpose abrasion, use this Gemini R228 coarse grit Type III quick-change cloth disc. The aluminum oxide grain provides affordable versatility when budget is a primary consideration, and makes it a good starting choice when you can't measure performance. This coarse-grit disc is ideal for multiple functions including stock removal, weld blending and deburring steel. Made with a strong X-weight, 2-ply cotton backing, it offers long-lasting strength and is less likely to become frayed at the edges. Use this disc with a right-angle grinder to sand aluminum, brass, titanium and more easily.
- •Versatile, general-purpose aluminum oxide grain; good choice when initial price point is primary purchasing consideration
- •Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
- •Good starting specification if unable to measure performance
- •Coarse grit for stock removal, weld blending, and deburring stainless steel and other steels, and soft metals like aluminum
- •36 grit are recommended for heavy stock removal
- •Ty TR/III fit roll-on/roll-off plastic attachment system
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (14738)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 (66261131541)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718704)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .020" Steel Fill, 1/4" Stem (17682)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (66261138671)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2,120G, F, TS, PK100 (66261138105)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100 (66261121013)
- NORTON ABRASIVES Quick Change Disc, 2 In. Dia. (66623303912)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- NORTON ABRASIVES Quick Change Disc, Zirc AlO, 7in, 24G, TS (66261137454)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- Norton Abrasives Quick Change Discs