Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL
Mfr # 4140305S
Zoro # G309930746
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 4.4mm
- Material SPC Flooring
- Width 7"
- Collection Water Proof Floating Click - Rectangle
Product Information
- Brand Northstar Flooring
- MFR # 4140305S
- Zoro # G309930746
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 48" |
Width | 7" |
Details
Thickness | 4.4mm |
Color | Sherwood |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
7in x 48in 12 MIL with IXPE Antimicrobial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/Offset B (R25-2700-XNC)
- HAGER Cylinder Escutcheon Trim, Withnell Lever, Satin Chrome (45CE WTN US26D NC)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- NATIONAL HARDWARE LIGHT T-HINGE ZN PLT 5IN (N128-652)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF/10Pcs Per Carton 3mm 20MIL (3230194V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210100V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 28SF/12Pcs Per Carton 3mm 20MIL (3230091V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- Northstar Flooring Vinyl Flooring