Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL
Mfr # 4140303S
Zoro # G209930761
product price: $95.65
/pk 16, $5.98/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 4.4mm
- Material SPC Flooring
- Width 7"
- Collection Water Proof Floating Click - Rectangle
Product Information
- Brand Northstar Flooring
- MFR # 4140303S
- Zoro # G209930761
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 48" |
Width | 7" |
Details
Thickness | 4.4mm |
Color | Bali |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
7in x 48in 12 MIL with IXPE Antimicrobial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., (803VDKB-72)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Corbin 77, Satin Chrome, Keyed different (ILCO-15995CC-26D-KD)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF/10Pcs Per Carton 3mm 20MIL (3230194V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210100V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 28.837SF/12Pcs Per Carton 5.5mm 20MIL (4150205S)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL (4140305S)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- Northstar Flooring Flooring