Shop All Plain-Toe Work Boots and Shoes
Northside
Size 9.5 M, Women's Snohomish Low, Hiking Shoe, Warm Gray/Sage PR
Mfr # 314548W976XX095XXX
Zoro # G709213333
product price: $58.99
/pr
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm Gray/Sage
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Product Information
- Brand Northside
- MFR # 314548W976XX095XXX
- Zoro # G709213333
- UPC # 679759734360
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Color | Warm Gray/Sage |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Shoe |
Description
The versatile Snohomish Low is the right shoe for any adventure. Suede upper features nylon inserts, embossed toe guard and molded heel stabilizer. The Snohomish Low offers a waterproof construction and moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT3)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- NORTHSIDE Size 12 EE, Men's Gresham Mid, Waterproof Hiking Boot, Charcoal/Orange PR (319125M987XX120EEX)
- NORTHSIDE Size 11.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX115XXX)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 100)
- Northside Foot Protection