Shop All Plain-Toe Work Boots and Shoes
Northside
Size 9 M, Women's Croswell Mid, Waterproof Hiking Boot PR
Mfr # 322250W219XX090XXX
Zoro # G509213274
product price: $74.95
/pr
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Wine
- Material Nubuck PU
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Product Information
- Brand Northside
- MFR # 322250W219XX090XXX
- Zoro # G509213274
- UPC # 679759733578
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Brown/Wine |
Material | Nubuck PU |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Item | Hiking Boot |
Outsole Material | Rubber |
Description
Versatile and protective, the Croswell Mid is great on the trail or in the city. Rugged Nubuck synthetic leather and mesh upper features toe and heel reinforcements to keep your feet protected. The Croswell Mid offers a waterproof, seam sealed construction; moisture wicking lining keeps feet dry; gusseted tongue keeps debris out. Breathable insole and lightweight molded EVA midsole provide all day comfort. Speed lacing system allows for easy and secure adjustments. Durable rubber traction outsole ensures shock absorption and abrasion resistance in all conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KE-GL40 XL)
- GUARDIAN PURE SAFETY GROUP -A STAINLESS (00360)
- BRADY Lockout Padlock, Black, 1-13/16" H Body (ALU-BLK-76ST-KD)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5148)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Northside Plain-Toe Work Boots and Shoes