Shop All Plain-Toe Work Boots and Shoes
Northside
Size 9 M, Men's Monroe Hiking Boot, Brown PR
Mfr # 314858M200XX090XXX
Zoro # G809213462
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Suede
- Gender Men's
- Toe Type Soft Toe
- Waterproof No
Product Information
- Brand Northside
- MFR # 314858M200XX090XXX
- Zoro # G809213462
- UPC # 679759223116
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Brown |
Material | Suede |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | No |
Item | Hiking Boot |
Outsole Material | TPR |
Description
The Monroe is designed for working, running around, and getting outside without having to overthink it. A stylish combination of suede and nylon add breathability for warmer weather and a padded tongue and collar add comfort for day in day out use. Rugged suede upper features nylon inserts and an abrasion resistant toe guard and heel stabilizer. The Monroe offers a moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable and washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Test Tag (SP170)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo X-Large (224C-21XL)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 12 EE, Men's Gresham Mid, Waterproof Hiking Boot, Charcoal/Orange PR (319125M987XX120EEX)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- Northside Plain-Toe Work Boots and Shoes