Shop All Steel Toe Boots
Northside
Size 8 Men's Steel Toe Work Boot, Charcoal/Orange
Mfr # 322977M987XX080XXX
Zoro # G709213395
product price: $68.39
/pr
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Suede
- Gender Men's
- Width Medium
- Waterproof No
- Toe Type Steel Toe
Product Information
- Brand Northside
- MFR # 322977M987XX080XXX
- Zoro # G709213395
- UPC # 679759744543
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | Medium |
Details
Protective Toe Material | Suede |
Gender | Men's |
Item | Work Boot |
Waterproof | No |
Toe Type | Steel Toe |
Color | Charcoal/Orange |
Outsole Material | Rubber |
Description
The Snohomish ST is a fantastic everyday work boot for the budget conscious individual. Featuring a steel toe and a suede upper, these boots will keep your feet safe and supported day in and day out. Constructed with a suede and nylon upper and featuring a brushed rubber toe guard, these boots will be durable even in the most punishing conditions. The Snohomish Low ST features a steel toe, wrapped with a brushed rubber toe guard. The steel toe meets or exceeds ASTM safety standards The Snohomish ST's rubber outsole is slip and oil resistant. With a breathable, removable, and washable insole over a compressed EVA midsole, the Snohomish ST provides all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glvs, A2,1063.8 N, Size XL, PR1 (2068X-XL (10))
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- NORTHSIDE Size 9 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX090XXX)
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- NORTHSIDE Size 10 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX100XXX)
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- Northside Steel Toe Boots