Shop All Plain-Toe Work Boots and Shoes
Northside
Size 14 EE, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR
Mfr # 314549M602XX140EEX
Zoro # G909213393
product price: $58.99
/pr
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chili Pepper
- Size 14
- Material Suede
- Gender Women's
- Toe Type Soft Toe
Product Information
- Brand Northside
- MFR # 314549M602XX140EEX
- Zoro # G909213393
- UPC # 679759693360
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Wide |
Details
Color | Chili Pepper |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Shoe |
Description
The versatile Snohomish in a low cut hiker that's ready for any adventure. The suede and mesh/waterproof upper is just as ready for a trek through the summer heat, as slosh through spring downpours with a mid-cut cuff that helps keep you cool, dry, and co Rugged suede upper features nylon inserts and an embossed toe guard and molded heel stabilizer. The Snohomish Low offers a waterproof construction and moisture wicking lining to keep feet dry; gusseted tongue keeps debris out. Removable/washable EVA insole ensures cushioning for your feet; padded collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable multi directional TPR outsole ensures exceptional traction/shock absorption/good abrasion resistance in dry/wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Continuos Label Stock (BMSLT402)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- 3M Tekk Protection Paint Respirator Supply Kit, PK 2 (6022PA1-A)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 9 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX090XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- NORTHSIDE Size 9 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX090XXX)
- AVENGER SAFETY FOOTWEAR Work Boots, 6, W, Brown, Composite, PR (A7123-W)
- Northside Plain-Toe Work Boots and Shoes