Shop All Plain-Toe Work Boots and Shoes
Northside
Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR
Mfr # 311532W895XX110XXX
Zoro # G409213350
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown/Sage
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Product Information
- Brand Northside
- MFR # 311532W895XX110XXX
- Zoro # G409213350
- UPC # 679759422199
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Dark Brown/Sage |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Boot |
Description
Ideal for casual hikers, the Pioneer's lightweight comfortable fit lets you blaze your own trail. Suede upper features a waterproof seam sealed construction, mesh inserts, protective rubber toe cap and heel stabilizer. The Pioneer offers a moisture wicking lining to keep feet dry; gusseted tongue to keep debris out. Removable/washable EVA insole ensures cushioning for your feet; padded synthetic collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable TPR traction outsole ensures reliable traction/shock absorption over both wet/dry surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- N-FERNO BY ERGODYNE N-Ferno 6818 Knit Cap (16818)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- NORTHSIDE Size 9 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX090XXX)
- NORTHSIDE Size 11.5 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX115XXX)
- IRON AGE Work Boots, Comp, 6", Blk, 10-1/2W, PR (IA0160)
- Northside Plain-Toe Work Boots and Shoes