Shop All Plain-Toe Work Boots and Shoes
Northside
Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR
Mfr # 321903M231XX110XXX
Zoro # G409213268
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stone
- Material Ripstop Nylon
- Gender Men's
- Toe Type Soft Toe
- Waterproof No
Product Information
- Brand Northside
- MFR # 321903M231XX110XXX
- Zoro # G409213268
- UPC # 679759666142
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Stone |
Material | Ripstop Nylon |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | No |
Outsole Material | Rubber |
Item | Hiking Boot |
Description
For those that like to breeze through the trails, the athletic styling of the Hargrove Mid will help keep your pace. Rugged ripstop nylon upper features seamless TPU printing and toe and heel reinforcement. The Hargrove Mid offers a waterproof seam sealed construction; moisture wicking lining keeps feet dry; gusseted tongue keeps debris out. Breathable insole and lightweight molded EVA midsole provide all day comfort. Speed lacing system allows for easy and secure adjustments. Durable multi directional rubber outsole ensures traction and shock absorption with good abrasion resistance in dry or wet conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Jogger, Men, Black, 1010-9.5M, PR (1010-9.5M)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L (UHV452P-L-30)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- NORTHSIDE Size 11.5 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX115XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 11.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX115XXX)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 105)
- Northside Plain-Toe Work Boots and Shoes