Shop All Plain-Toe Work Boots and Shoes
Northside
Size 10.5 M, Men's Arlow Canyon, Hiking Shoe, Dark Brown PR
Mfr # 322501M201XX105XXX
Zoro # G409213237
product price: $40.79
/pr
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Suede
- Gender Men's
- Toe Type Soft Toe
- Waterproof No
Product Information
- Brand Northside
- MFR # 322501M201XX105XXX
- Zoro # G409213237
- UPC # 679759739938
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Color | Dark Brown |
Material | Suede |
Gender | Men's |
Toe Type | Soft Toe |
Waterproof | No |
Item | Hiking Boot |
Outsole Material | Dual Color TPR |
Description
The Arlow Canyon is a functional boot for all activities. Whether on the trail or around the city, you'll stay protected and on the go. Suede and nylon upper features a padded nylon collar that provides all day comfort. The Arlow Canyon offers an embossed mudguard and heel stabilizer offering protection while hiking. Breathable and washable insole provides lasting comfort. Lace-up closure allows for easy and secure adjustments. Durable TPR traction outsole ensures traction and shock absorption and good abrasion resistance in all conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Bullet Shape, Orange (FP70-B500)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- ZORO SELECT Rain Pants, XL, Green, Unisex (C16920G XL)
- ZORO SELECT Texas Flagging Tape, Blue Glo, 150 ft (TXBG-200)
- NORTHSIDE Size 8 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR (314548M602XX080XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX100XXX)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- Northside Foot Protection