Shop All Steel Toe Boots
Northside
Size 10 Men's Steel Toe Work Boot, Charcoal/Orange
Mfr # 322977M987XX100XXX
Zoro # G309213344
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Suede
- Gender Men's
- Width Medium
- Color Charcoal/Orange
- Waterproof No
Product Information
- Brand Northside
- MFR # 322977M987XX100XXX
- Zoro # G309213344
- UPC # 679759744581
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | Medium |
Details
Protective Toe Material | Suede |
Gender | Men's |
Item | Work Boot |
Color | Charcoal/Orange |
Waterproof | No |
Toe Type | Steel Toe |
Outsole Material | Rubber |
Description
The Snohomish ST is a fantastic everyday work boot for the budget conscious individual. Featuring a steel toe and a suede upper, these boots will keep your feet safe and supported day in and day out. Constructed with a suede and nylon upper and featuring a brushed rubber toe guard, these boots will be durable even in the most punishing conditions. The Snohomish Low ST features a steel toe, wrapped with a brushed rubber toe guard. The steel toe meets or exceeds ASTM safety standards The Snohomish ST's rubber outsole is slip and oil resistant. With a breathable, removable, and washable insole over a compressed EVA midsole, the Snohomish ST provides all day long comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 6 1/2, Black, PR (108009 BKPR SIZE 6.5)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- NORTHSIDE Size 9 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX090XXX)
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- NORTHSIDE Size 8 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX080XXX)
- CAROLINA SHOE Size 5 Men's 8 in Work Boot Steel Work Boot, Brown (505)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- Northside Foot Protection