Shop All Plain-Toe Work Boots and Shoes
Northside
Size 10 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR
Mfr # 311532W895XX100XXX
Zoro # G909213270
original price:
$52.25
26% off
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown/Sage
- Material Suede
- Gender Women's
- Toe Type Soft Toe
- Waterproof Yes
Product Information
- Brand Northside
- MFR # 311532W895XX100XXX
- Zoro # G909213270
- UPC # 679759395219
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Color | Dark Brown/Sage |
Material | Suede |
Gender | Women's |
Toe Type | Soft Toe |
Waterproof | Yes |
Outsole Material | Dual Color TPR |
Item | Hiking Boot |
Description
Ideal for casual hikers, the Pioneer's lightweight comfortable fit lets you blaze your own trail. Suede upper features a waterproof seam sealed construction, mesh inserts, protective rubber toe cap and heel stabilizer. The Pioneer offers a moisture wicking lining to keep feet dry; gusseted tongue to keep debris out. Removable/washable EVA insole ensures cushioning for your feet; padded synthetic collar and tongue provide all day comfort. Quick lace up closure allows for easy and secure adjustments; heel pull strap makes it easy to get on and off. Durable TPR traction outsole ensures reliable traction/shock absorption over both wet/dry surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, L, PR (4013-L (9))
- BRADY Emergency Sign, Plastic, Text and Symbol (139573)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Lime (6700CT)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NORTHSIDE Size 9 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX090XXX)
- NORTHSIDE Size 11 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX110XXX)
- NORTHSIDE Size 8 M, Men's Snohomish Low, Hiking Shoe, Chili Pepper PR (314548M602XX080XXX)
- NORTHSIDE Size 11 M, Men's Hargrove Mid, Waterproof Hiking Boot, Stone PR (321903M231XX110XXX)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- ROCKY Original Ride Roper Western Boot, 95W (FQ0001108)
- Northside Foot Protection