Shop All Holiday Decor
Northlight Seasonal
Northlight Seasonal 31752973 Shatterproof Silver Splendor 4-Finish Christmas Ball Ornaments
Mfr # 31752973
Zoro # G803716556
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Northlight Seasonal
- MFR # 31752973
- Zoro # G803716556
- UPC # 93422621298
- Country of Origin China
- Category Holiday Decor
Description
These dazzling ornaments are done in 4 amazing finishes shiny, matte, glitter drenched, and holographic glitter sparkle This special club pack will allow you to build your collection quickly and decorate with more possibilities Shatterproof ornaments combine the beauty and luster of real glass with the unbreakable practicality of plastic Balls are equipped with silver ornament caps Pack of matching silver string hangers are included for optional use (ornament hooks not included)
Features- 96-Piece Set
- Color - Silver Splendor
- Dimensions - 1.75 H x 1.5 dia in.
- Material - Plastic/Glitter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Premium Seat, Black, Bonded Leather (86213)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755241 Shiny Jet Black Shatterproof Christmas Ball Ornaments (31755241)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755164 Xmas Green Shatterproof 4-Finish Christmas Ball Ornaments (31755164)
- NORTHLIGHT SEASONAL Northlight Seasonal 31753480 Shatterproof Mermaid Blue 4-Finish Christmas Ball Ornaments (31753480)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- NORTHLIGHT SEASONAL Northlight Seasonal 31744258 Shatterproof Pewter Gray 4-Finish Christmas Ball Ornaments (31744258)
- NORTHLIGHT SEASONAL Northlight Seasonal 31754057 Gunmetal Gray Shatterproof 4-Finish Christmas Ball Ornaments (31754057)
- REDNECK NATION Rednek Multicolored Tree Plunger Indoor Christmas Decor (66805)
- Northlight Seasonal Holiday Decor