Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 64 CFM, 240V
Mfr # BBA14-211SMB-00
Zoro # G2664602
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 1
- Voltage 230V AC
- Discharge Dia. 1 1/4 in
- Vacuum Rating 28 in wc
- Control Manual
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-211SMB-00
- Zoro # G2664602
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 1/4 in |
Height | 5 11/16 in |
Body Dia. | 5 11/16 in |
Inlet Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5 3/4 in |
Length Less Shaft | 5 in |
Bolt Circle Dia. | 6 1/2 in |
Description
Brushless Blower, Single Phase, Voltage 230V AC, Full Load Amps 4.5, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 4.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 28 in wc, CFM 64 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 5 3/4 in, Length Less Shaft 5 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Terminal Block (51243002)
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- TACO Horizontal Angle Valve Body, 3/4" NPT (5432)
- AIRMASTER LC30WC Wall-Ceiling Mount Fan, 1/4 HP, 2 Speed, 120V, 30 (71533)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 107 CFM, 120V (BBA14-122HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 64 CFM, 240V (BBA14-211SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- DAYTON Blower, 7 3/4 In (1C792)
- Northland Motor Technologies Blower and Fan Accessories