Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 176 CFM, 240V
Mfr # BBA14-221HMB-00
Zoro # G2428142
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 1
- Voltage 230V AC
- Discharge Dia. 1 3/4 in
- Vacuum Rating 55 in wc
- Control Manual
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-221HMB-00
- Zoro # G2428142
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 3/4 in |
Height | 5 11/16 in |
Body Dia. | 5 11/16 in |
Inlet Dia. | 1 3/4 in |
Bolt Circle Dia. | 6 1/2 in |
Overall Length | 6 1/8 in |
Length Less Shaft | 5 5/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Brushless Blower, Single Phase, Voltage 230V AC, Full Load Amps 10.5, Blower Type Tangential Discharge, Watts 1,200 W, Max. Amps 10.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 55 in wc, CFM 176 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 6 1/8 in, Length Less Shaft 5 5/16 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS Black Max Series Dual Manifold G (MAID8QDL)
- VORNADO FANS 533 7 3SPD Comp Fan (CR1-0116-06)
- SIEMENS Duct Point Temperature Sensor, 8", Rigid (QAM2030.020)
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCB-82C)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 64 CFM, 240V (BBA14-211SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- Northland Motor Technologies Blower and Fan Accessories