Shop All Blower and Fan Accessories
Northland Motor Technologies
DC Blower, Tangential, 5.7 In, 105 CFM, 240V
Mfr # BBA14-211HMB-00
Zoro # G2261646
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 1
- Voltage 230V AC
- Discharge Dia. 1 3/4 in
- Vacuum Rating 24 in wc
- Control Manual
Product Information
- Brand Northland Motor Technologies
- MFR # BBA14-211HMB-00
- Zoro # G2261646
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 3/4 in |
Height | 5 11/16 in |
Inlet Dia. | 1 3/4 in |
Body Dia. | 5 11/16 in |
Length Less Shaft | 5 1/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 6 1/2 in |
Overall Length | 5 1/2 in |
Description
Brushless Blower, Single Phase, Voltage 230V AC, Full Load Amps 4.5, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 4.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 24 in wc, CFM 105 cfm, Motor Bearings Ball, Blower Stages 1, Overall Length 5 1/2 in, Length Less Shaft 5 1/8 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- COMPONENT HARDWARE Cast Iron Air Mixing Chambe, Air Mixing (G46-4360)
- JOHNSON CONTROLS Damper Actuator, 510Spring W/Univ Mtg (D-4073-3)
- CADET ComPak Heater w/Stat, 1500W, 120V (CS151T)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HMB-00)
- YORK Blower Wheel, 11" dia., 8" W, CW, 1/2 (S1-026-19654-709)
- Northland Motor Technologies Blower and Fan Accessories