Shop All Water Softeners
North Star
Water Softener, 1" Pipe, Cabinet Tank
Mfr # NSC3123
Zoro # G7346007
original price:
$1,079.99
5% off
new price: $1,020.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 7
- Salt Storage Capacity (Lb.) 200
- Max. Grain Capacity 30,200
- Meter Range (GPM) 0 - 1000
- Pipe Size (In.) 1 in
Product Information
- Brand North Star
- MFR # NSC3123
- Zoro # G7346007
- UPC # 090259854097
- Country of Origin United States
- Category Water Softeners
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 48 in |
Width (In.) | 16 in |
Depth (In.) | 20 in |
Overall Width | 16 1/2 in |
Overall Depth | 19 3/4 in |
Overall Height | 47 3/4 in |
Pipe Size | 1 in |
For Household Size | More Than 5 People |
Manufacturer Warranty Length | 1 yr Complete Unit, 10 yr Mineral Tank, 10 yr Salt Storage Tank, 3 yr Electronic Control Board and Valve |
Description
Single-Tank Water Softener, Single Tank Maximum Grain Capacity 31,300, Brine Tank Capacity 200 lb, Total Number of Tanks 1, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size More Than 5 People, Single Tank Maximum Flow Rate Scale 7.2 gpm, Single Tank Maximum Resin Capacity 0.81 cu ft, Resin Tank Overall Depth Not Applicable, Corrosion Resistant Yes, Demand Regeneration Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 8mm to 6mm (PGT0806)
- MOEN Extension Kit (130143)
- SHARKBITE COUPLE 1/2""PUSH BRS (U008LFA)
- MOEN Polished Brass Tub/Shower Drain Covers (T90331P)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 78" W (PA071D)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 47" W (PA162S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- 3M Water Softener, 10" Depth, 44" H (3MWTS150)
- North Star Water Treatment