Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Inventions - 1810-1965 Bulletin Board Set
Mfr # NS3076
Zoro # G7542476
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8-18 Years
- Recommended Grade Grade 3-12
- Material Paper
- Includes 8 posters
- Color Multi
Product Information
- Brand North Star Teacher Resources
- MFR # NS3076
- Zoro # G7542476
- UPC # 875188004894
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 8-18 Years |
Recommended Grade | Grade 3-12 |
Material | Paper |
Includes | 8 posters |
Color | Multi |
Description
Explore a variety of inventions that impact our daily lives — from lifesaving medical devices and vital methods of transportation, to simple modern conveniences and products for entertainment. Each 11" x 17" (27.9 x 43.2 cm) poster features three categorized inventions and provides details about the inventors and the origin of their inventions. 8 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Label 3"W Silver, Polyester, Pk3000 (THT-18-428-3)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- EZ LINE Oil-Based Paint Marker: Silver (958-SIL)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9003)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- North Star Teacher Resources Bulletin Board & Classroom Decorations