Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Christian Primary Traditional Manuscript Desk Plates, 108PK
Mfr # 9022
Zoro # G204589681
product price: $33.49
/pk 108, $0.31/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Recommended Age 4-7 years
- Material Paper
- Color Multi
Product Information
- Brand North Star Teacher Resources
- MFR # 9022
- Zoro # G204589681
- UPC # 194629044566
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 108 desk plates |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-7 years |
Material | Paper |
Color | Multi |
Description
Christian Primary Traditional Manuscript Desk Plates include photo alphabet line featuring Biblical images and symbols, name plate with left and right handprints, 12" (30 cm) ruler, number line (0 to 30), shapes and colors, U.S. currency, and hundred chart. Each pack includes 36 desk plates. Sold as 3 packs for a total of 108 desk plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, 3In1, Suprtb, Ast Pk (SMD11905)
- DIDAX Easyshapes 3D Geometric Shapes (2501)
- AVERY DENNISON Laminate Sheet, 9 x 12, PK10 (73603)
- SUNWORKS Paper, Construction, 12" x 18", White, PK50 (9207)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- FADELESS Bulletin Board Art Paper Roll, Clouds, 48in x 12ft, PK4 (0056468)
- North Star Teacher Resources Bulletin Board & Classroom Decorations