Shop All Chemical Resistant Gloves
North Sea
Chemical Resistant Gloves, Orange, XL, PR
Mfr # NS230PUXL
Zoro # G408447114
Sold in multiples of 12 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex-Free No
- Series NS230PU
- Color Orange
- ANSI/ISEA Abrasion Level 3
- Glove Liner Material Fleece
Product Information
- Brand North Sea
- MFR # NS230PUXL
- Zoro # G408447114
- UPC # 779406424979
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Latex-Free | No |
Series | NS230PU |
Color | Orange |
ANSI/ISEA Abrasion Level | 3 |
Glove Liner Material | Fleece |
Max. Temp. | 5 Degrees F |
Glove Texture Location | Full |
Supported / Unsupported | Supported |
Standards | ANSI |
Insulated | Yes |
Biodegradable | Non-Biodegradable |
Glove Thickness | 2.76 mm |
ANSI/ISEA Puncture Level | 2 |
Touchscreen Compatible | No |
Cuff Style | Gauntlet |
Glove Coating Material | Polyurethane |
Brand and Series | North Sea NS230PU |
Anti-Static | No |
Glove Coating Coverage | Full |
Item | Chemical Resistant Gloves |
Silicone-Free | No |
Glove Materials | Polyurethane |
Description
Chemical Resistant Gloves, Full, 2.76 mm, 12 in, Glove Size XL, Color Orange, Supported, Standards ANSI, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- BRADY Pipe Marker, Fuel Oil, Yel, 3/4 In or Less (7115-3C)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-ND_5X3.5 (LCU4-0347-ND_5X3.5)
- NORTH SEA Chemical Resistant Gloves, Orange, L, PR (NS230PUL)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- NORTH BY HONEYWELL North by Honeywell NK803ES NitriKnit Supported Nitrile Gloves (NK803ES/10)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-101)
- SHOWA Chem Glove Blk Pvc Lg (7712R-10.RT)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (2YEJ1)
- North Sea Chemical Resistant Gloves