North Country Wind Bells Inc

North Country Wind Bells Inc. 126.5024 Ships Bell with black lighthouse wind catcher


product price: $61.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

North Country Wind Bells is well known for the "Haunting Sounds & Magic Memories" their bells ring, bringing senses of the sea to one's favorite garden or patio. Gently catching a breeze, three delightful sounds echo a century's tradition in the use of ship's bells for signaling, keeping time and even providing alarm! Comprises of 60% recycled steel, using wind....naturally! Total length is 15". The windcatcher at the bottom is the shape of a bell. A nicely bronze powder coating protects the bell for outdoors!
  • 3 tones
  • Item Length: 7"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.