Shop All Thread Forming Taps
North American
Thread Forming Tap, M8-1.25, Uncoated
Mfr # 19216
Zoro # G3486983
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Style Thread Forming
- Tap Thread Type UNC
Product Information
- Brand North American
- MFR # 19216
- Zoro # G3486983
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Description
Form Tap,M8x1,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A21X30)
- MILWAUKEE TOOL 4" Diamond Premium Wet Core bit (48-17-3040)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- J.W. WINCO GN820-75-M Horizontal Toggle Clamp (820-75-M)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- OSG Thread Forming Tap, M12-1.75, Bottoming, V, 0 Flutes (1635012171)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120400)
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes (1410104101)
- North American Taps