Shop All Thread Forming Taps
North American
Thread Forming Tap, M4X0.7, Uncoated
Mfr # 19204
Zoro # G3485157
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4X0.7
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Style Thread Forming
- Tap Thread Type UNC
Product Information
- Brand North American
- MFR # 19204
- Zoro # G3485157
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4X0.7 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Description
Form Tap,M4x0.7,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel (182-163)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 30 Pockets (0158-26)
- IRWIN BIT DRILL7/16""12AIRCRAFT (62128)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106208)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Thread Restorer 40pc Set - Tap & Die (KH972)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-13 NC (1444)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NC RETHREADER TAP SET (KH2585)
- North American Taps