Shop All Thread Forming Taps
North American
Thread Forming Tap, M10X1.5, Uncoated
Mfr # 19218
Zoro # G3483903
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M10X1.5
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Product Information
- Brand North American
- MFR # 19218
- Zoro # G3483903
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10X1.5 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,M10x1.5,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pilot Drill 4" OAL Long Length With Whistle Notch On Shank 135° Split Point 1885 Cle-Line 1/4" (C25124)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- FREUD Forstner Bit, 7/16" dia. (PB-0025)
- GENERAL TOOLS Two-Point Scriber (380B)
- DRILLCO 36MM-3.00 4FL TAPER TAP - 2800 (28A360BT)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (1434)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (2866808)
- YMW TAPS Thread Roll Tap, H3 4-40 (P) (388423)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- North American Thread Forming Taps