Shop All Thread Forming Taps
North American
Thread Forming Tap, 9/16"-18, UNC
Mfr # 19125
Zoro # G3469477
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 19125
- Zoro # G3469477
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,9/16 In.-18 NF,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 5-Piece Pry Bar Set (8815)
- TEKTON Angle Head Open End Wrench Set with Pouch, 11-Piece (3/8 - 1 in.) (WAE92102)
- V-8 TOOLS 3/4" STD LENGTH COMBO WRENCH (V8T90020)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel (GN04----T1A--21)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes (1410100905)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- North American Thread Forming Taps