Shop All Thread Forming Taps
North American
Thread Forming Tap, 7/16"-20, UNC
Mfr # 19147
Zoro # G3469440
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Style Thread Forming
- Tap Thread Type UNC
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 19147
- Zoro # G3469440
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
Form Tap,7/16 In.-20 NF,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP TAPER 1/8" -27 NPT HCS (HN1902ZR)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.56"L (2965FJ)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1/2"W, .035 thick/gauge, 6 TPI (333-026154.000)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- DRILLCO 1/4-20 THREAD FORMING BOTTOM TAP - 2090 (209A116CB)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-14 NC (8139)
- OSG Thread Forming Tap, 1/2"-20, Plug, V, 0 Flutes (1625012248)
- WALTER Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-L6, Thread (TC410-M8X0.75-L6-WY80AD)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400119900)
- North American Thread Forming Taps