Shop All Thread Forming Taps
North American
Thread Forming Tap, #6-32, Uncoated
Mfr # 19034
Zoro # G3468381
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Finish Uncoated
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Product Information
- Brand North American
- MFR # 19034
- Zoro # G3468381
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,#6-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- DRILL AMERICA 11.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO11.00)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes (1410100900)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120200)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105108)
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes (1400119001)
- DRILLCO 1/2-13 3FL .005 OVERSIZE PLUG TAP 2105 (215A132CP)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- North American Taps