Shop All Thread Forming Taps
North American
Thread Forming Tap, #6-32, Uncoated
Mfr # 19030
Zoro # G3468199
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Finish Uncoated
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Product Information
- Brand North American
- MFR # 19030
- Zoro # G3468199
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,#6-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 020)
- MILWAUKEE TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6627)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400141900)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120401)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102505)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- North American Thread Forming Taps