Shop All Thread Forming Taps
North American
Thread Forming Tap, #4-40, Uncoated
Mfr # 19015
Zoro # G3468007
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Product Information
- Brand North American
- MFR # 19015
- Zoro # G3468007
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#4-40 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Double (245-001060)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985501)
- CLC WORK GEAR Tool Pouch 25 Pocket (1526)
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Boxed (03533NN)
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510362)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- North American Taps