Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/4"-20, UNC
Mfr # 19073
Zoro # G3468637
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Thread Direction Right Hand
- Tap Style Thread Forming
- Tap Thread Type UNC
Product Information
- Brand North American
- MFR # 19073
- Zoro # G3468637
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Description
Form Tap,1/4 In.-20 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hilti Sf144-a Battery (SF144-A BATTERY HILTI)
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, QXP Series (95378QPB113505)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-08)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115500)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105405)
- GREENFIELD THREADING Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (291246)
- North American Taps