Shop All Thread Forming Taps
North American
Thread Forming Tap, #12-28, Uncoated
Mfr # 19066
Zoro # G3468232
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Tap Finish Uncoated
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Product Information
- Brand North American
- MFR # 19066
- Zoro # G3468232
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-28 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,#12-28 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (415001)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1/2)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- TEKTON 2 Inch Angle Head Open End Wrench (WAE83050)
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5563181)
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Thread Restorer 40pc Set - Tap & Die (KH972)
- North American Taps