Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17836
Zoro # G3481952
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 2
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 17836
- Zoro # G3481952
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,1/4 In.-20 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 1, Cermet (DNMG431ESU-T1500Z)
- DEWALT 1/8" Black Oxide Split Point Drill Bit (2-Pack) (DW1108)
- WIHA Nut Driver Sets, 2-3/8" Shank Length (26592)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- YG-1 TOOL CO Tap (L7244)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (328018)
- North American Taps