Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17812
Zoro # G3481779
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17812
- Zoro # G3481779
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#8-32 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- STARRETT Rule 500Mm (C334-500)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37048)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- North American Taps