Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 4 Flutes, UNC
Mfr # 17859
Zoro # G3482287
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17859
- Zoro # G3482287
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,5/16 In.-24 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- TEKTON 5/16 Inch High-Torque Black Oxide Blade Nut Driver (26864)
- INTERNAL TOOL A 1"X.0469 3/8 Shank Carbide Head Key C (78-0950-C)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62023)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62070)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (317557)
- CLE-LINE Straight Flute Hand Tap , M10-1.50 , Bottoming , 4 Flutes, (C63235)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54279)
- North American Taps