Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 4 Flutes, UNC
Mfr # 17855
Zoro # G3482217
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17855
- Zoro # G3482217
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,5/16 In.-18 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 94712 Nutsetter, 14 in Drive, Lobular Drive, 178 in L, 14 in L Shank, Hex Shank (IWAF24214GB10)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 13mm (80395)
- DRILL AMERICA 7/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/8)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14604)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- North American Straight Flute 4-Flute Taps