Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17888
Zoro # G3482250
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17888
- Zoro # G3482250
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,7/16 In.-20 NF,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.30801X50)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3514PT-1PK)
- OTC Air Blow Gun, Stainless Tip, 4.5" (2423)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2410803)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- North American Straight Flute 3-Flute Taps