Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 41019
Zoro # G3470579
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Tap Finish Uncoated
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 41019
- Zoro # G3470579
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#4-48 NF,Carbide,Uncted,2 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles (22030HNNN)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- RIDGID Pkg Of 4 Retaining Ring, Pk4 (87937)
- PASLODE Probe (PA901007)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (328018)
- North American Straight Flute 2-Flute Taps