Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29022
Zoro # G3474079
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3670 in
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
Product Information
- Brand North American
- MFR # 29022
- Zoro # G3474079
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3670 in |
Overall Length | 4 1/16 in |
Thread Length | 1 3/8 in |
Shank Length | 2.9375 in |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Thread Standard | UNF |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 20 TPI |
Description
Combination Drill and Tap, UNF, Overall Length 4 1/16 in, Right Hand, Thread Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-25-5PK)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- RIDGID Dies, Univ 1/2-3/4 Bspp Hs (66805)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51600TE)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- North American Straight Flute 2-Flute Taps