Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29019
Zoro # G3478988
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3230 in
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
Product Information
- Brand North American
- MFR # 29019
- Zoro # G3478988
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3230 in |
Overall Length | 3 3/4 in |
Thread Length | 1 1/4 in |
Shank Length | 2 3/4 in |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | UNF |
Threads per Inch | 20 TPI |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Description
Combination Drill and Tap, UNF, Overall Length 3 3/4 in, Right Hand, Thread Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- YG-1 TOOL CO Tap (L7244)
- OSG Straight Flute Hand Tap, Plug, 2 (1050000)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- North American Straight Flute 2-Flute Taps