Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29017
Zoro # G3477472
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3180 in
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
Product Information
- Brand North American
- MFR # 29017
- Zoro # G3477472
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3180 in |
Overall Length | 2 15/16 in |
Thread Length | 1 1/8 in |
Shank Length | 2 1/8 in |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Threads per Inch | 24 TPI |
Thread Standard | UNF |
Coolant Fed | Non-Coolant Through |
Description
Combination Drill and Tap, UNF, Overall Length 2 15/16 in, Right Hand, Thread Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1/4 90 Multi-Fl Cs Tin (79T025003)
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- SG TOOL AID 1/8" Stubby Body Panel Drill Bit with Double Ends (15210)
- SUPER TOOL Reduced Shank Counterbore, 1-9/16" D (52250)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- North American Straight Flute 2-Flute Taps