Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29016
Zoro # G3477000
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3180 in
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Product Information
- Brand North American
- MFR # 29016
- Zoro # G3477000
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3180 in |
Overall Length | 2 15/16 in |
Thread Length | 1 1/8 in |
Shank Length | 2 1/8 in |
Size | 3/8" |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Threads per Inch | 16 TPI |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Thread Standard | UNC |
Description
Combination Drill and Tap, UNC, Overall Length 2 15/16 in, Right Hand, Thread Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Contact Point 1/2 In. (101185)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- GROZ Handle Sledge Hammers, 14 lb., 30" (34516)
- DEWALT Cordless Circular Saw Kit, 20VDC, Li-Ion (DCS571P1)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (330018)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- North American Taps