Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29009
Zoro # G3469221
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1940 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Product Information
- Brand North American
- MFR # 29009
- Zoro # G3469221
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.1940 in |
Overall Length | 2 3/8 in |
Thread Length | 5/8 in |
Shank Length | 1.9688 in |
Size | #10 |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNF |
Threads per Inch | 32 TPI |
Description
Combination Drill and Tap, UNF, Overall Length 2 3/8 in, Right Hand, Thread Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- CHICAGO PNEUMATIC Needle Scaler (CP7115)
- GYROS Carbon Steel Hex Rethreading Die, 7/8-Inch to 9-Inch, 1 Piece (92-95609)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 17/64 (C72017)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (328018)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- North American Straight Flute 2-Flute Taps