Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20219
Zoro # G3485382
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20219
- Zoro # G3485382
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M5x0.8,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- MAHR Diamond Surface Gage Probe, 0.0004 In (2008010)
- KLEIN TOOLS Cable Bender, 12-Inch (50400)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- North American Straight Flute 2-Flute Taps