Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20179
Zoro # G3482591
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20179
- Zoro # G3482591
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M4.5x0.75,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20590B810R)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- North American Straight Flute 2-Flute Taps