Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20140
Zoro # G3485373
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20140
- Zoro # G3485373
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M4x0.7,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- North American Straight Flute 2-Flute Taps