Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20083
Zoro # G3482969
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 20083
- Zoro # G3482969
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M3.5x0.6,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (220Z)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- North American Straight Flute 2-Flute Taps