Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 17952
Zoro # G3469562
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17952
- Zoro # G3469562
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#0-80 NF,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Impact Driver Kit, 18.0V (GDX18V-1600B12)
- MILWAUKEE TOOL SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4518)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/16 (C09740)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- North American Taps