Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15096
Zoro # G3470542
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 15096
- Zoro # G3470542
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#5-40 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 46mm Metric Combination Spanner Wrench - 600546 (600546)
- RIDGID Knob, Needle Valve 1450 (51387)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- North American Taps